Shop All Exercise & Mobility
Fabrication Enterprises
Kinetec® Breva® Ankle CPM
Mfr # 13-1072
Zoro # G705737840
product price: $13,026.99
/ea
Free Shipping & Returns
$13,026.99
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
- Brand Fabrication Enterprises
- MFR # 13-1072
- Zoro # G705737840
- Country of Origin France
- Category Exercise & Mobility
Description
Kinetec breva ankle cpm the kinetec breva provides anatomically correct motion to the ankle and rear foot. It can be used in bed or while sitting in a chair. Remote control dedicated storage place when the machine is not used or during transport. Possibility to lock the adjustment of the parameters. Exclusive load reserve ensures patient protection when excessive force is exerted on the joint. Foot sizing from 19 cm (7 inch) to 29 cm (11 inch). Speed from 50 to 150 per minute.
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
- HEALTHSMART DMI Freedom Lightweight Folding Aluminum Rollator Walker, Burgundy (501-1012-0700)
- DYNAREX Dynarex DynaGo Zoom Aluminum Rollator W/ 3in Wheels (10200)
- FIRST AID ONLY First Aid Kit Refill, Nitrile Exam Gloves, 4 Pairs Per Box (FAE-6102)
- FIRST AID ONLY First Aid Kit w/House, 348pcs, 14.75x10.5 (91337)
- FABRICATION ENTERPRISES Baseline Digital LCD Gauge Push-Pull Dynamometer, 250 lb. Capacity (12-0399)
- FABRICATION ENTERPRISES TheraPutty® Antimicrobial Exercise Putty, 4 oz., Assorted Colors, Set Of 6 (265441)
- FABRICATION ENTERPRISES MicroFET6„¢ Dual Inclinometer, Wireless (12-0289W)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Black, X-Firm, 2 Ounce (10-1466)
- FABRICATION ENTERPRISES CanDo® Be Better® Knee/Hip Rehab Kit (1193888)
- FABRICATION ENTERPRISES CanDo Massage Ball, 8 cm (3.2"), Yellow, 1 Each (30-1996)
- PURSONIC Vibration Handheld Personal Massager (PU460394)
- Fabrication Enterprises Exercise & Mobility