Shop All Hot & Cold Therapy
Fabrication Enterprises
Hydrocollator® Mobile Heating Unit M-4 with 24 Standard Packs
Mfr # 00-2502
Zoro # G305737875
product price: $4,773.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,773.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabrication Enterprises
- MFR # 00-2502
- Zoro # G305737875
- UPC # 48694025022
- Country of Origin Mexico
- Category Hot & Cold Therapy
Description
Hydrocollator mobile heating unit m-4 with 24 standard packs hydrocollator moist heat pack heating units heat moist heat packs in a water bath. Ss-2 hydrocollator mobile heating units features high-quality stainless steel, thermostatically controlled temperature, 3" (8 cm) swivel-type rubber casters for silent, friction-free movement, easy maintenance. Simple to fill and drain. No plumbing required. Mobile heating unit - m-4 with 24 standard packs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIL DRUG STORE Single-Dose Medicine Dispenser, 105-Pieces, Plastic Case, Yellow (71622)
- DEALMED Table Paper Exam, Smooth, 14" X 225', 1 Roll, 12/Cs, 12PK (782141)
- ZORO SELECT Eye Drops, Liquid Solution, 0.500 oz. (M702)
- ZORO SELECT Splint, Yellow, Foam, 4" W (7010-0404)
- FABRICATION ENTERPRISES Tiger Tail Sore Muscle Rub Heating Therapy Gel, 8 oz. (14-1278)
- FABRICATION ENTERPRISES WaxWel® Paraffin Bath Refill, 6 lb. Blocks, Unscented Fragrance (11-1720-6)
- FABRICATION ENTERPRISES Hot Water Bottle, 2 Quart Capacity, Red (11-1140)
- FABRICATION ENTERPRISES Fabrication Enterprises 11-1550 Aircast Cryocuff - Ankle With Gravity Feed Cooler (11-1550)
- FABRICATION ENTERPRISES Fabrication Enterprises 11-1003 Relief Pak Coldspot Blue Vinyl Pack; 7 x 11 in. (11-1003)
- FABRICATION ENTERPRISES WaxWel® Paraffin Bath Refill, 6 lb. Beads in Bag, Lavender Fragrance (11-1744-6)
- SOUND OASIS Sound Oasis BST-100 Bluetooth Sleep Sound Therapy System (BST-100)
- Fabrication Enterprises Hot & Cold Therapy