Fabrication Enterprises

Fabrication Enterprises 61-0037L 8 oz Weighted Cutlery; Left Teaspoon


product price: $50.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Are you looking for medical supplies that make staying at home safer and easier! If you are facing health challenges, we have a wide range of products that can assure you improved health and self-sufficiency. We make it easy for you to find the equipment and supplies that you are seeking by breaking down our vast selection into categories based on the category of injuries with our products.

Features
  • Comfort grip weighted cutlery weighs 8oz
  • Allowing cutlery to reach the users mouth easier
Specifications
  • Dimension: 6" x 1.25" x 2"
  • Weight: 1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.