Fabrication Enterprises 43-2570 Hinged Elevated Toilet Seat
Mfr # 43-2570
Zoro # G703899021
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabrication Enterprises
- MFR # 43-2570
- Zoro # G703899021
- Country of Origin China
- Category Exercise Equipment
Description
Maintaining our fitness makes us even more confident, happy and helps to leads a healthy life. We encourage wellness by making available a diverse range of physical therapy and occupational therapy products. Our products are used in hospitals, clinics, fitness centers, professionals and individuals. We care for our clients and their requirements and want them to be satisfied with the best, safe and reliable products at affordable price.
Lifts and lowers like a regular toilet seat. Uses existing seat and lid. A subtle, cost effective way to add height to your toilet. Unique design features a seat riser made of 2 parts that are hinged together, allowing the ring to be lifted in the same manner as your regular toilet seat. The seat is installed using the existing toilet seat and lid and does not appreciably change the appearance of the toilet. It elevates the seating position by 3
Features- Hinged Elevated Toilet Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 20 ft x 30 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-20X30)
- CORONA TOOLS Weedr 2 Prg Extd Reach W/Grip (GT 3254)
- SHAKESPEARE Shakespeare 7125479 Weed Warrior Trimmer Blade - Pack of 12 (7125479)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Black Polypropylene Handle (69829)
- FABRICATION ENTERPRISES Thera-Band„¢ Latex Exercise Tubing, Green, 100' Roll/Box (10-1323)
- FABRICATION ENTERPRISES CanDo® Jumbo® WaTE„¢ Exercise Weight Bar, 17.5 lb., Dark Blue (10-1616)
- FABRICATION ENTERPRISES Thera-Band„¢ Latex Exercise Band, Green, 6 Yard Roll/Box (10-1002)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-6223 50 yards Val-U-Band Exercise Band; Lime; Level 3 (1579218)
- FABRICATION ENTERPRISES CanDo® Classic Kickboard, Red (20-4101R)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1005HR 6 in. Baseline Hires 180 Degree Clear Plastic Pocket Goniometer (12-1005HR)
- T-H MARINE Kong SKLK-KONG-1-DP KVD Kong Extreme Electronics Mount (SKLK-KONG-1-DP)
- Fabrication Enterprises Exercise Equipment