Shop All Exercise & Mobility
Fabrication Enterprises
Fabrication Enterprises 30-4720R 5.1 x 2.4 in. Togu Bodyroll; Red - Set of 2
Mfr # 30-4720R
Zoro # G304065306
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabrication Enterprises
- MFR # 30-4720R
- Zoro # G304065306
- UPC # 714905070043
- Country of Origin China
- Category Exercise & Mobility
Description
Features
- Provides a simple and effective massage for the entire body
- Ideal for foot reflex massage
- Set of 2
- Color: Red
- Dimension: 5.1" x 2.4" x 2.4"
- Weight Capacity: 330 lbs
- Size: 5.1 x 2.4 in.
- Weight: 0.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO HAND MEDIC Professional Skin Conditioner, 5 oz Tube, PK12, 12PK (8150-12)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 5 Person (FAO-106)
- A2Z SCILAB Laryngeal Boilable Hygiene Dental 22mm Mirror with Handle #4 (A2Z-ZR632)
- OMNIMED OMNI ENHANCED PHLEBOTOMY CART 5" CASTERS (351008)
- FABRICATION ENTERPRISES TOGU® Dynair® Ballkissen Senso XL Cushion, 14" Diameter, Green (30-4231G)
- FABRICATION ENTERPRISES CanDo® Be Better® Knee/Hip Rehab Kit (1193888)
- FABRICATION ENTERPRISES 8 cm Massage Ball, Yellow (30-1996)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Green, Medium, 2 Ounce (10-0902)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Yellow, X-Soft, 2 Ounce (10-0900)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-0948 Containers And Lids Only For 3 Oz. Putty (10-0948)
- FABRICATION ENTERPRISES TheraPutty® Scented Exercise Putty, Banana, Yellow, X-Light, 5 Pound (322054)
- Fabrication Enterprises Therapy & Rehabilitation