Shop All Exercise Equipment
Fabrication Enterprises
Fabrication Enterprises 30-1737 60 cm Cando Peanut Sensi-Roll; Green
Mfr # 30-1737
Zoro # G503914726
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabrication Enterprises
- MFR # 30-1737
- Zoro # G503914726
- UPC # 715000000000
- Country of Origin China
- Category Exercise Equipment
Description
The CanDo inflatable sensi-saddle rolls are easier to control than exercise balls because motion is limited to the forward and backward rotation. These colorful inflatable molded heavy-duty rolls can support up to 300 pounds. Rolls aid in developing muscles, coordination, and balance. Further, the “saddle" offers extra support for the patient. Inflatable rolls also make a great addition to individual physical fitness regimes. Textured nubby surface adds tactile and visual elements to ball therapy.
Specifications- Color: Green
- Size: 60 cm
- Dimension: 24" x 24" x 24"
- Weight Capacity: 300 lbs
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS Hands Off Bike Lock (7067993)
- DRAMM Dramm Touch N' Flow Rain Wand (10-12805)
- RAPALA X-Rap® Magnum® Xplode 170 - Mullet (XRMAGXP170MU)
- STENS Silver Streak Toothed Blade Fits John Deere Tcu15881 302-832 (362-832)
- FABRICATION ENTERPRISES CanDo® Digi-Squeeze® Hand Exerciser, Small, Red, Light (26207)
- FABRICATION ENTERPRISES Fabrication Enterprises 30-1791B Cando Metal Mobile Ball Stabilizer Chair With Arms Ball; Blue (30-1791B)
- FABRICATION ENTERPRISES CanDo® Blue PE Foam Roller, Half-Round, 6" Dia. x 12"L (30-2153)
- FABRICATION ENTERPRISES Thera-Band® Latex-Free Exercise Band, 5' Band, Light - Yellow, Red, Green, Retail Pack (10-1041)
- FABRICATION ENTERPRISES CanDo® Black Composite Foam Roller, Half-Round, 6" Dia. x 36"L (30-2290)
- FABRICATION ENTERPRISES Cando Vinyl Coated Dumbbell- 20 Piece Set, 20PK (10-0565)
- SCHIEK SPORTS INC Schiek 1124WS-B Black Line Heavy Duty Wrist Wraps - 24 Inch - Black (1124WS-B)
- Fabrication Enterprises Exercise Equipment