Fabrication Enterprises 24-4573L 8 in. Soft Wrist Splint; 7 to 9 in. Left - Large
Mfr # 24-4573L
Zoro # G703850398
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabrication Enterprises
- MFR # 24-4573L
- Zoro # G703850398
- Country of Origin China
- Category Elbow and Wrist Braces
Description
Maintaining our fitness makes us even more confident, happy and helps to leads a healthy life. We encourage wellness by making available a diverse range of physical therapy and occupational therapy products. Our products are used in hospitals, clinics, fitness centers, professionals and individuals. We care for our clients and their requirements and want them to be satisfied with the best, safe and reliable products at affordable price.
Soft Wrist Splint, 8" Length stabilizes the wrist while still allowing full finger movement. Made of an open-cell, breathable foam material that provides comfortable compression. Features a removable and malleable palmar stay and medial/lateral stays for extra support immobilization. Prevents wrist flexion, extension, rotation and deviation. Latex free. Low on Palmar Area - Allows for Full Finger Movement. Wide Thumb Hole - Enhanced Comfort. Easy Loop Lock Closures - Easily Applied with One Hand. Stockinet Lining. 8" soft wrist splint left, large 7-9"
Features- Soft Wrist Splint, 7 to 9 in. Left
- Size: Large
- Soft Wrist Splint Size: 8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blk Tag, 1-1/2 x 1-1/2 In, Brs, Sq, PK25 (43653)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471M85 (471M85)
- DANNER Size 10 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-10EE)
- ANSELL Gloves, Size 10, PR (37-320)
- POWERPLAY Hernia Support, Small (PO47374)
- CONDOR Wrist Support, XL, Ambidextrous, Black (3RXU7)
- SCHIEK SPORTS Schiek Sports S-1112R Blue Line Wrist Wraps; 12 in. (S-1112R)
- ALLEGRO INDUSTRIES Allegro 7212-04 Dual-Flex Wrist Supports, Black, X-Large (7212-04)
- CONDOR Wrist Support, M, Ambidextrous, Black (1AGG9)
- CONDOR Wrist Wrap, Universal, Ambidextrous, Black (4WV98)
- PROFLEX BY ERGODYNE Wrist Wrap w/Thumb Loop, L/XL, Tan (420)
- Fabrication Enterprises Ergonomics