Fabrication Enterprises 10-5493 Cando Twin-Pak Exercise Band; Green - 100 yards
Mfr # 1312592
Zoro # G103767340
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabrication Enterprises
- MFR # 1312592
- Zoro # G103767340
- Country of Origin China
- Category Exercise Equipment
Description
Maintaining our fitness makes us even more confident, happy and helps to leads a healthy life. We encourage wellness by making available a diverse range of physical therapy and occupational therapy products. Our products are used in hospitals, clinics, fitness centers, professionals and individuals. We care for our clients and their requirements and want them to be satisfied with the best, safe and reliable products at affordable price.
CanDo resistive exercise band roll is packed in a dispenser box. Simply unroll desired length of exercise band from dispenser box and cut with scissors. CanDo high quality latex resistive exercise band has been used in clinics for rehabilitation, conditioning and training since 1987. It has become a well known staple of many physical therapy programs. CanDo exercise band is an economic solution for upper and lower body exercise. Lightweight, compact and portable. Durable. Effective when used alone, or with handles and anchors. Color-coded according to the exercise band's resistance. CanDo is licensed to use the Thera-Band color sequence so resistance level is easily identified. Levels range in order of strength from least to greatest resistance: tan, yellow, red, green, blue, black, silver, gold. Uniform width - each band is 5" wide. 50-yard rolls have a core that fits most dispenser racks. CanDo low powder exercise band is made of natural rubber latex, which may cause allergic reactions. For those with latex sensitivities, there are latex-free alternative offerings of CanDo exercise band. 100 yard (2 x 50 yard rolls) - Green - medium.
Features- CanDo Twin-Pak Exercise Band
- Color: Green
- Size: 100 Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Trimmer Head Shop Pack 385-220-12 For Red Max Bc2300Dl 511010601 (385-220-12)
- BROIL-MATE Broil-Mate 24025BMT Gas Grill, Liquid Propane, Steel (24025BMT)
- SEALTECH Premium 6ft. X 50ft. Pro Garden Weed Barrier Landscape Fabric, 3.5 OZ Heavy Duty, Lightweight (ST-101-6X50)
- MAYNE Fairfield Window Box 3' - Black (5822-B)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-0921 Cando Theraputty Exercise Material; Blue - Firm (10-0921)
- FABRICATION ENTERPRISES Spirit XBR95 Recumbent Bike, 57"L x 30" x 50"H, 350 lb. Capacity (1523702)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1201 60 in. Baseline Gulick Measurement Tape; Plastic Case (12-1201)
- FABRICATION ENTERPRISES Chango® 16" Circular Balance Board with 3" and 4" Balls (10-1715)
- FABRICATION ENTERPRISES Thera-Band® Latex-Free Exercise Band, 5' Band, Light - Yellow, Red, Green, Retail Pack (10-1041)
- FABRICATION ENTERPRISES Cuff® Deluxe Wrist and Ankle Weight, 1.5 lb., Olive (220882)
- WECARE FITNESS Neoprene Coated 5 Lbs Dumbbells for Non-Slip Grip, Set of Two, Black, 2PK (WC-2P-5LB-BK)
- Fabrication Enterprises Exercise Equipment