Fabrication Enterprises 10-3340-1 2 lbs Cando Adjustable Wrist Weight; Yellow - Each
Mfr # 10-3340-1
Zoro # G403767422
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabrication Enterprises
- MFR # 10-3340-1
- Zoro # G403767422
- Country of Origin China
- Category Exercise Equipment
Description
Maintaining our fitness makes us even more confident, happy and helps to leads a healthy life. We encourage wellness by making available a diverse range of physical therapy and occupational therapy products. Our products are used in hospitals, clinics, fitness centers, professionals and individuals. We care for our clients and their requirements and want them to be satisfied with the best, safe and reliable products at affordable price.
The Adjustable Cuff wrist or ankle weight comes standard with a D-ring closure for snug fit and padded interior for comfortable fit. These inserts can be removed from the weight pockets to adjust the weight of the exerciser. The weight is color-coded to identify maximum weight. wrist weight - 2 lb - 10 x 0.2 lb inserts - Yellow - each
Features- Weight amount can be adjusted
- Cushioned flats keep weights away from the wrists
- D-ring closure allows for a snug fit
- Color: Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD V-Belt Set (GW-20402)
- BAYER BioAdvanced Weed and Crabgrass Killer RTS Hose-End Concentrate 32 oz (704080A)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Wrap (56236)
- OREGON CHAIN CHAINSAW 12"" S48 (S48)
- FABRICATION ENTERPRISES Fabrication Enterprises 24-7001BLK 1 in. Fabric Hook and Eye Loop; 25 yards Dispenser Box; Black (24-7001BLK)
- FABRICATION ENTERPRISES Fabrication Enterprises 00-4395 NeckPro II Cervical Traction System (00-4395)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-5071 Sliding Anchor for Cando Walslide Slim (1158459)
- FABRICATION ENTERPRISES Fabrication Enterprises 60-0000 Easy Grip Jar Lid or Bottle Cap Opener (60-0000)
- FABRICATION ENTERPRISES CanDo® Heavy Duty EVA Foam Roller, Round, 6" Dia. x 36"L (30-2200)
- FABRICATION ENTERPRISES Fabrication Enterprises 50-5831-1 Spectra 360 Electrode Gel; 8.5 oz Tube - Each (50-5831-1)
- THE STEP Club Size Platform With Two 2 Freestyle Risers and Two 2 Original Risers (F1023)
- Fabrication Enterprises Exercise Equipment