Shop All Exercise Equipment
Fabrication Enterprises
Fabrication Enterprises 10-3094 7.5 in. Plyometric & Medicine Ball; Green - 6 Kg - 13.2 lbs
Mfr # 436375
Zoro # G303708754
product price: $81.25
/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabrication Enterprises
- MFR # 436375
- Zoro # G303708754
- UPC # 714905034069
- Country of Origin China
- Category Exercise Equipment
Description
Plyometric & Medicine Ball
Health care has gained a lot more importance than it ever had. People are resorting to anything and everything in order to stay healthy. Monitoring health personally has become easier with our wide range of Health Care Products. Browse through our extensive collection of healthcare products which are safe and reliable.
Specifications- Color: Green
- Weight Capacity: 13.2 lbs
- Capacity: 6 Kg
- Size: 7.5 in.
- Dimension: 7.5" x 7.5" x 7.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES StormPro Heavy Duty Barbecue Cover, 70"L X 30"D x 48"H (56-279-051001-EC)
- LOGO BRANDS Texas Sweatshirt Blanket (218-74)
- MTD Bolt-Shoulder (738-05049A)
- PESTWEST USA LLC PestWest Demi-Diamond® Indian Meal Moth Pheromone Combo Pack (110-000575)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-0918 Cando Theraputty Exercise Material; Yellow - X-Soft (10-0918)
- FABRICATION ENTERPRISES CanDo® Blue PE Foam Roller, Half-Round, 6" Dia. x 36"L (30-2152)
- FABRICATION ENTERPRISES CanDo® Door Nub Anchor with Loop For Exercise Band/Tubing, 10 Each (10-5320-10)
- FABRICATION ENTERPRISES CanDo® Half-Round PE Foam Roller, 36"L, 4" Dia., White (30-2112)
- FABRICATION ENTERPRISES Digi-Flex® Thumb® Exerciser, Black, X-Heavy (681453)
- FABRICATION ENTERPRISES Fabrication Enterprises 30-1791 Cando Metal Mobile Ball Stabilizer Chair with Arms (30-1791)
- ECONOCUFF EconoCuff 10-0196 7.5 lbs Deluxe Cuff Weight; Silver (10-0196)
- Fabrication Enterprises Exercise Equipment