Fabrication Enterprises 00-1500 11 x 14 in. Standard Colpac Blue-Vinyl Reusable Cold Pack
Mfr # 00-1500
Zoro # G103881992
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabrication Enterprises
- MFR # 00-1500
- Zoro # G103881992
- Country of Origin China
- Category Hot & Cold Therapy
Description
Maintaining our fitness makes us even more confident, happy and helps to leads a healthy life. We encourage wellness by making available a diverse range of physical therapy and occupational therapy products. Our products are used in hospitals, clinics, fitness centers, professionals and individuals. We care for our clients and their requirements and want them to be satisfied with the best, safe and reliable products at affordable price.
The Col-PaC re-usable cold pack offers an effective method of applying cold therapy to a localized area. Place pack in a chilling unit or freezer. Packs remain pliable and soft even below freezing. Pack maintains its therapeutic temperature level for up to thirty minutes. Chilled pack should be applied to treatment area using either a towel or a Relief Pak cover. Vinyl exterior. standard - 11" x 14"
Features- Standard Colpac Blue-Vinyl Reusable Cold Pack
- Packs remain pliable and soft even below freezing
- Color: Blue
- Size: 11 x 14 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONAIR Hairdryer, Handheld, White, 1875 Watts (247W)
- ZOLL USB IRDA ADAPTER, (REF: 9355-0807, ACT-IR2000-UL, ACT-IR2002UL) (8000-0815)
- FIRST AID ONLY Dressing, Sterile, White, No, Gauze, Unitized (2-014)
- INDUSTRIAL SUNSCREEN Indstrl Sunscreen, Zinc Oxide, 2 oz., PK24 (ISSC-2-30+FF)
- FABRICATION ENTERPRISES Hydrocollator® Moist Heat Pack, Oversize 15" x 24" (00-1004)
- FABRICATION ENTERPRISES Hydrocollator® Moist Heat Pack, Neck 5" x 24", Case of 12 (00-1002-12)
- FABRICATION ENTERPRISES Hydrocollator® Moist Heat Standard Pack and Cover Set, 1 Set (00-1064)
- FABRICATION ENTERPRISES Hydrocollator® Moist Heat Neck Pack and Cover Set, 1 Set (00-1062)
- FABRICATION ENTERPRISES Fabrication Enterprises 00-4020-1 5 x 10 in. Flexi-Pac Reusable Hot & Cold Compress (00-4020-1)
- FABRICATION ENTERPRISES Fabrication Enterprises 11-1550 Aircast Cryocuff - Ankle With Gravity Feed Cooler (11-1550)
- THERACARE Deluxe Heating Pad Wrap for Neck and Shoulders (24-710)
- Fabrication Enterprises Therapy & Rehabilitation