Fabrication Enterprises

Electric Hi-Low Treatment Table with Casters, 5-Section, 76"L x 27"W x 18" - 37"H


product price: $4,460.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

electric hi-low 5-section table with castors and footswitch control. Non-skid adjustable glides. Top section: five piece, length: 76" x width: 27". Head section: three section 15" x 13", raises 45 degrees and lowers 90 degrees. Center section: 22" x 27", raises 30 degrees and has a spring loaded lock that must be released before the section will raise. Foot section: 39" x 27", raises 73 degrees. Armrest: 12-1/2" x 5-1/2". Heavy-duty vinyl with permablok3 bacterial protection. 1-1/2" firm density foam tops. Radiused, seamless corners on upholstered components. Top sections have welded steel support frames. Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation. Footswitch control. 110 volts, 60hz motor (220 volts, 50 hz available on special order). 400 lb. Lifting weight capacity. Available in various color options. note: to select a specific table color, please call global's customer service prior to placing order. (800) 645-1232.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.