Shop All Diagnostic and Monitoring Instruments and Supplies
Fabrication Enterprises
Electric Hi-Low Treatment Table, 3-Section, 76"L x 27"W x 18" - 37"H
Mfr # 15-1506
Zoro # G205737760
product price: $4,132.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,132.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabrication Enterprises
- MFR # 15-1506
- Zoro # G205737760
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
electric hi-low 3-section table with footswitch control. Non-skid adjustable glides. Top section: one piece, length: 76" x width: 27". Minimum height: 18", maximum height: 37". Features: 34 oz. Heavy-duty vinyl with permablok3 bacterial protection. 1-1/2" firm density foam tops. Radiused, seamless corners on upholstered components. Top sections have welded steel support frames. Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation. Footswitch control. 110 volts, 60hz motor (220 volts, 50 hz available on special order). 400 lb. Lifting weight capacity. Available in various color options. note: to select a specific table color, please call global's customer service prior to placing order. (800) 645-1232.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit w/House, 76pcs, 8x5", WHT (91323)
- DMI Abdominal Binder, 3-Panel, 46-62 In. Waist (632-6204-1924)
- ALCO Rear Wheel, 24", 5/8" Bearing (78472)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (31071 OR)
- FABRICATION ENTERPRISES Baseline Poly-Functional 5-Position Pinch Gauge - Load Cell (12-0081)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1001 Baseline Plastic Goniometer - 360 Degree Head - 8 in. Arms (12-1001)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1002 Baseline Plastic Goniometer - 360 Degree Head - 6 in. Arms (12-1002)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1026 Baseline Plastic Absolute Axis - Attachment Only for 12 in. Goniometer (12-1026)
- FABRICATION ENTERPRISES Baseline Adjustable Wall Goniometer (12-1096)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1006 Baseline Plastic Goniometer - Rulongmeter Style - 360 Degree Head - 7 in. Arms (12-1006)
- VIVE HEALTH Bunion Kit, PK2 (INS1034)
- Fabrication Enterprises Diagnostic Equipment