Shop All Exercise Equipment
Fabrication Enterprises
Cuff Deluxe Wrist and Ankle Weight W/ Mobile Rack, 20 Piece Set
Mfr # 238779
Zoro # G205856751
Free Shipping & Returns
$883.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fabrication Enterprises
- MFR # 238779
- Zoro # G205856751
- UPC # 714905006165
- Country of Origin United States
- Category Exercise Equipment
Description
Cuff deluxe wrist and ankle weight with mobile rack, 20 piece set the deluxe cuff weight has all the features of the original cuff weight plus an extra-long loop strap with extra hook tabs. The extra long loop strap allows for firm closure on the largest appendages and facilitates use on larger areas such as the thigh. This extra long strap assures a secure and comfortable fit even during the most strenuous exercise program. The deluxe cuff weight features heavy-duty materials and double-stitching throughout. The extra hook tabs add additional fastening points and prevent extra-long straps from dangling. The deluxe cuff exercise weights are color-coded, marked with both pounds and kilograms and have grommets for hanging on any peg-board weight rack. Deluxe cuff weight 20 piece economy set with rack - 2 each: .25, .5, .75, 1, 1.5, 2, 2.5, 3, 4, 5 lb. Assembled mobile rack measures 24"l x 35"w x 48"h.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Tan, Cotton Canvas, Mildew Resistant (2ZJ64)
- CAMCO MARINE Fresh Water Hose 50' 5/8 Id (22793)
- EXAIR Atomizing Spray Nozzle, 1 to 3.8 gph (EF1010SS)
- STENS Resistor Assembly For Columbia Electric, 1990 And Newer 70592-87; 435-635 (435-635)
- FABRICATION ENTERPRISES Thera-Band„¢ Latex Exercise Band, Green, 6 Yard Roll/Box (10-1002)
- FABRICATION ENTERPRISES Spirit XT685 Treadmill, 78"L x 32"W x 56"H, 425 lb. Capacity (1523337)
- FABRICATION ENTERPRISES 6-Spring Hand Grip, 1 Each (10-0801)
- FABRICATION ENTERPRISES CanDo® Half-Round PE Foam Roller, 48"L, 6" Dia., White (30-2118)
- FABRICATION ENTERPRISES Thera-Band„¢ SCP„¢ Pro Series Inflatable Exercise Ball, 45 cm (18"), Yellow (30-1876)
- FABRICATION ENTERPRISES CanDo® Jumbo® WaTE„¢ Exercise Weight Bar, 25 lb., Gold (10-1619)
- DMI Pdal Exrciser, 20inLx18inH, Non Assembled (802-2008-0099)
- Fabrication Enterprises Exercise Equipment