Shop All Exercise Equipment
Fabrication Enterprises
CanDo® White PE Foam Roller, Half-Round, 6" Dia. x 24"L
Mfr # 30-2144
Zoro # G405658827
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabrication Enterprises
- MFR # 30-2144
- Zoro # G405658827
- UPC # 714905021939
- Country of Origin United States
- Category Exercise Equipment
Description
Cando white pe foam roller, half-round, 6" dia. X 24"l polyethylene foam rollers are perfect for positioning, balance, postural and muscle re-education, spinal stabilization, body awareness and coordination, and ranging and strengthening activities. Round rollers offer progressive exercise sequences - user can graduate from an easier (smaller diameter) to a more difficult (larger diameter) roller. Half round roller is a great tool for ankle stretching and knee rehabilitation. Diameter refers to the width of the half-round profile. The foam is strong enough to be used by large adults and active children. Foam rollers are available in 48", 36", 30", 24", 18" and 12" lengths and 3", 4", 6" or 8" diameters with either a round (circular) or half-round (semi-circular) profile. Polyethylene foam rollers are available with standard formula in white and blue. They are also available with anti-microbial additive, in beige. 6" x 36" and 6" x 12" half rollers available sliced or fully extruded so that the bottom has an integral skin. Choose the roller that is right for you!!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL-CARE Skil-Care 201140 Universal Finger Contracture Cushion - Pack of 6 (201140)
- AMERICAN SPECIALTY GLASS Recycled Chunky Glass, Caribbean Mix - Medium - 0.5-1 in. - 50 lbs (LCARIBBM-50)
- ZORO SELECT 28 ft 10 in x 49 ft 2 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (3W560)
- A & I PRODUCTS BAR - 28" REPL 283RNDD025 33" x4" x0.5" (A-B128A3RNSNP)
- FABRICATION ENTERPRISES Fabrication Enterprises 50-6004-1 250 ml Polysonic Ultrasound Lotion with Aloe Vera - Each (50-6004-1)
- FABRICATION ENTERPRISES RumbleRoller® Massage Foam Roller, 6" Dia. x 31"L, Medium-Firm, Blue (30-2371)
- FABRICATION ENTERPRISES Fabrication Enterprises 32-1410B Body-15 mat- 24 x 56 x 0.6 in- blue (32-1410B)
- FABRICATION ENTERPRISES Spirit XBR95 Recumbent Bike, 57"L x 30" x 50"H, 350 lb. Capacity (1523702)
- FABRICATION ENTERPRISES CanDo® Half-Round PE Foam Roller, 36"L, 4" Dia., White (30-2112)
- FABRICATION ENTERPRISES CanDo® Foam Roller Wall-Mount Storage Rack - 36"L x 10"W x 40"H (30-2180)
- WAI LANA PRODUCTIONS LLC Wai Lana Productions 1020 Rectangular Yoga Bolster - Purple (1020)
- Fabrication Enterprises Exercise Equipment