Shop All Exercise Equipment
Fabrication Enterprises
CanDo® Low Powder Pre-Cut Exercise Band, X-Light, Yellow, 48"L Strip, Box of 40
Mfr # 1220551
Zoro # G705489299
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fabrication Enterprises
- MFR # 1220551
- Zoro # G705489299
- UPC # 714905002914
- Country of Origin Malaysia
- Category Exercise Equipment
Description
Cando low powder pre-cut exercise band, x-light, yellow, 48"l strip, box of 40 cando resistive band exerciser is packaged in a polybag. Simply remove exercise band from polybag and it is ready to use. Cando high quality latex resistive exercise band has been used in clinics for rehabilitation, conditioning and training since 1987. It has become a well known staple of many physical therapy programs. Cando exercise band is an economic solution for upper and lower body exercise. Lightweight, compact and portable. Durable. Effective when used alone, or with handles and anchors. Color-coded according to the exercise band's resistance. Cando is licensed to use the thera-band color sequence so resistance level is easily identified. Available in 8 levels of resistance for progressive exercise. Levels range in order of resistance from least to greatest resistance: tan, yellow, red, green, blue, black, silver, gold. Uniform width - each band is 5" wide. Cando low powder exercise band is made of natural rubber latex, which may cause allergic reactions. For those with latex sensitivities, there are latex-free alternative offerings of cando exercise band. Box of 40, 4' length - yellow - x-light.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 140029B Heavy Duty Aluminum Frame Leaf Net Skimmer Rake (140029B)
- STENS Seat Switch For Troy-Bilt Specific Rzt Residential Z Mowers 725-04040 (430-780)
- A.R. NORTH AMERICA Coupler Set 1 1/8x24mm (LJ-L10011824)
- TRUPER 6.2 in Replacement Handle W/ D-Grip (MG-GRIP)
- FABRICATION ENTERPRISES Adjustable Ball Rebounder For Plyometric Balls, Circular Rebounder, 39"L x 36"W x 42"H (442949)
- FABRICATION ENTERPRISES CanDo® Blue PE Foam Roller, Half-Round, 6" Dia. x 12"L (30-2153)
- FABRICATION ENTERPRISES CanDo® White PE Foam Roller, Round, 6" Dia. x 12"L (30-2101)
- FABRICATION ENTERPRISES CanDo® Inflatable Exercise Jump Ball, Yellow, 16" (40 cm) (30-1825)
- FABRICATION ENTERPRISES CanDo® Vinyl-Coated Cast Iron Dumbbell, Green, 3 lb. (10-0552-1)
- FABRICATION ENTERPRISES Spirit XBR95 Recumbent Bike, 57"L x 30" x 50"H, 350 lb. Capacity (1523702)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1201 60 in. Baseline Gulick Measurement Tape; Plastic Case (12-1201)
- Fabrication Enterprises Exercise Equipment