Shop All Exercise Equipment
Fabrication Enterprises
CanDo Latex Free Pre-Cut Exercise Band, Green, 48"L Strips, 1/PK
Mfr # 1352768
Zoro # G105489493
Sold in multiples of 5 for $21.25
$21.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fabrication Enterprises
- MFR # 1352768
- Zoro # G105489493
- UPC # 714905002211
- Country of Origin United States
- Category Exercise Equipment
Description
Cando latex free pre-cut exercise band, green, 48"l strips, 1/pk cando resistive band exerciser is packaged in a polybag. Simply remove exercise band from polybag and it is ready to use. Cando high quality synthetic latex-free exercise band has been used for physical therapy and athletic training by clinics, fitness centers and individuals since 1987. It has become a well known staple of many physical therapy programs. The latex free formula has been specially created to mimic the stretch characteristics of latex band. Cando exercise band is an economic solution for upper and lower body exercise. Lightweight, compact and portable. Durable. Effective when used alone, or with handles and anchors. Color-coded according to the exercise band's resistance. Cando is licensed to use the thera-band color sequence so resistance level is easily identified. Available in 8 levels of resistance for progressive exercise. Levels range in order of resistance from least to greatest resistance: tan, yellow, red, green, blue, black, silver, gold. Uniform width - each band is 5" wide. 4' l - green - medium.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TIE Horse Tether Safety Tie, Release Tie Down Clip, Blue, PK2 (safety_tie_Blue)
- AFTERMARKET Pro Spur Sprocket fits 3/8" Pitch 7 Teeth Ref. 111188X GB ST316-J7N (ARQ50-0019)
- LOGO BRANDS St Louis Cardinals Quad Chair (527-13Q)
- LOGO BRANDS Philadelphia Eagles Carbon Fiber Mini-Size Glossy Football (624-93MG-1)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-2960 Pronation & Supination Wrist Exercise Wheel (387433)
- FABRICATION ENTERPRISES CanDo® Blue PE Foam Roller, Half-Round, 6" Dia. x 12"L (30-2153)
- FABRICATION ENTERPRISES Cando Vinyl Coated Dumbbell- 20 Piece Set, 20PK (10-0565)
- FABRICATION ENTERPRISES CanDo® PRO® Hand Exerciser, Red, Light (10-0836)
- FABRICATION ENTERPRISES CanDo® Jumbo® WaTE„¢ Exercise Weight Bar, 25 lb., Gold (10-1619)
- FABRICATION ENTERPRISES Fabrication Enterprises 50-1092 Pneu Neck II Cervical Pneumatic Compression Device; One Size Fits Most (50-1092)
- FABRICATION ENTERPRISES Fabrication Enterprises 30-1868Y 23.6 in. Cando Inflatable Vestibular Seating & Standing Disc; Yellow (30-1868Y)
- Fabrication Enterprises Exercise Equipment