Shop All Exercise Equipment
Fabrication Enterprises
CanDo® Jumbo White PE Round Foam Roller, 8" Dia. x 36"L
Mfr # 30-2260
Zoro # G405658841
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabrication Enterprises
- MFR # 30-2260
- Zoro # G405658841
- UPC # 714905009999
- Country of Origin United States
- Category Exercise Equipment
Description
Cando jumbo white pe foam roller, round, 8" dia. X 36"l polyethylene foam rollers are perfect for positioning, balance, postural and muscle re-education, spinal stabilization, body awareness and coordination, and ranging and strengthening activities. Round rollers offer progressive exercise sequences - user can graduate from an easier (smaller diameter) to a more difficult (larger diameter) roller. Half round roller is a great tool for ankle stretching and knee rehabilitation. Diameter refers to the width of the half-round profile. The foam is strong enough to be used by large adults and active children. Foam rollers are available in 48", 36", 30", 24", 18" and 12" lengths and 3", 4", 6" or 8" diameters with either a round (circular) or half-round (semi-circular) profile. Polyethylene foam rollers are available with standard formula in white and blue. They are also available with anti-microbial additive, in beige. 6" x 36" and 6" x 12" half rollers available sliced or fully extruded so that the bottom has an integral skin. Choose the roller that is right for you!!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Gasket, 35952 (35952)
- SCENIC ROAD MFG 25x36x12 Wall Hay Rack (SRW1475)
- MTD Shaft-Spindle 5.46 (938-04292)
- CONTINENTAL Pressure Washer Hose, 3/8, 50 ft, 3000 psi (20023702)
- FABRICATION ENTERPRISES CanDo® Plyometric Ball Rack, Vertical, 5-Ball Capacity, 12"L x 12"W x 58"H (445871)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-2615 Theraputty Plus Antimicrobial Exercise Putty; Black - 3 oz (261423)
- FABRICATION ENTERPRISES Thera-Band„¢ SCP„¢ Pro Series Inflatable Exercise Ball, 45 cm (18"), Yellow (30-1876)
- FABRICATION ENTERPRISES RumbleRoller® Massage Foam Roller, 5" Dia. x 12"L, Medium-Firm, Blue (30-2373)
- FABRICATION ENTERPRISES Fabrication Enterprises 50-5810-1 Aquasonic 100 Ultrasonic Gel; 250 ml Dispenser - Each (50-5810-1)
- FABRICATION ENTERPRISES Fabrication Enterprises 86-0392 24 in. Flexible Plastic Shoehorn (86-0392)
- SPORTIME BALL TACTILE YUCK-E-MEDICINE BLUE (111000086)
- Fabrication Enterprises Exercise Equipment