Shop All Exercise Equipment
Fabrication Enterprises
CanDo® ArmaSport® Sup-R Mat® - Venus, 72" x 24" x 0.6", Red
Mfr # 32-1420R
Zoro # G005987969
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fabrication Enterprises
- MFR # 32-1420R
- Zoro # G005987969
- UPC # 714905024428
- Country of Origin China
- Category Exercise Equipment
Description
Cando armasport sup-r mat - venus, 72" x 24" x 0.6", red cando armasport sup-r mat exercise mats are high quality closed cell foam exercise mats that are tough enough for clinic, school and fitness center. Mats can be hung for storage with rubberized grommets (except for the 40"w jupiter and saturn mats). These latex free and phthalate free mats have a soft cushioned feel. Closed-cell nbr foam provides excellent elasticity, energy absorption and resistance. Mats are ribbed on both sides for anti-skid traction when in use, and ventilation when in storage. The mats are treated with anti-microbial material that is triclosan free. The mats float in water and can be used for hydrotherapy (do not use as life saving device; when in water always use with adult supervision). Mats are tear proof and scratch resistant and do not take a compression set. Venus - 72" x 24" x 0.6" - red.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Flywheel Asm (32 025 21-S)
- CORE TARPS 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-8X10)
- SIMPSON Aluminum Water Blaster 49State 4200 PSI at 40 GPM HONDA GX390 (ALWB60828)
- MTD Tine Assy-Lh (642-0015-0637)
- FABRICATION ENTERPRISES Fabrication Enterprises 32-1410B Body-15 mat- 24 x 56 x 0.6 in- blue (32-1410B)
- FABRICATION ENTERPRISES Fabrication Enterprises 20-4202R Cando Deluxe Aquatic Exercise Kit-Jogger Belt; Ankle Cuffs; Hand Bars; Large (20-4202R)
- FABRICATION ENTERPRISES CanDo® Low Powder Exercise Band, Black, 50 Yard Roll, 1 Roll/Box (1214707)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1639 Baseline Tactile Monofilament Evaluator; Protective Case for 20 Evaluators (12-1639)
- FABRICATION ENTERPRISES Thera-Band„¢ Latex Exercise Band, Blue, 6 Yard Roll/Box (10-1003)
- FABRICATION ENTERPRISES Fabrication Enterprises 11-1720-36 Waxwel Blocks; Unscented Paraffin Wax Refill - 36 lbs (11-1720-36)
- RAD CYCLE Bike Trainer, Convert Bicycles into Stationary Exercise Bike, Silver, Indoor Riding All Year Round (83-DT5063)
- Fabrication Enterprises Exercise Equipment