Shop All Exercise Equipment
Fabrication Enterprises
CanDo ArmaSport Sup-R Mat - Jupiter, 78" x 40" x 0.6", Black
Mfr # 32-1441BLK
Zoro # G305856934
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fabrication Enterprises
- MFR # 32-1441BLK
- Zoro # G305856934
- UPC # 714905024503
- Country of Origin China
- Category Exercise Equipment
Description
Cando armasport sup-r mat - jupiter, 78" x 40" x 0.6", black cando armasport sup-r mat exercise mats are high quality closed cell foam exercise mats that are tough enough for clinic, school and fitness center. 40"w jupiter and saturn mats do not have rubberized grommets. These latex free and phthalate free mats have a soft cushioned feel. Closed-cell nbr foam provides excellent elasticity, energy absorption and resistance. Mats are ribbed on both sides for anti-skid traction when in use, and ventilation when in storage. The mats are treated with anti-microbial material that is triclosan free. The mats float in water and can be used for hydrotherapy (do not use as life saving device; when in water always use with adult supervision). Mats are tear proof and scratch resistant and do not take a compression set. Jupiter - 78" x 40" x 0.6" - black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNILAND All South Brand All-Purpose Lawn Fertilizer For All Grasses 6000 sq ft (056402)
- CORONA TOOLS Meter Key Head, 1/2" (69000-050)
- CHAMPION SPORTS Slim Line Soccer Corner Flags Set, PK4 (SCF5)
- MADRAX Bike Rack, Black, 36" H, 39" L, Steel (QS-WP36-5-SF-B)
- FABRICATION ENTERPRISES Thera-Band® Latex-Free Exercise Band, 5' Band, Light - Yellow, Red, Green, Retail Pack (10-1041)
- FABRICATION ENTERPRISES CanDo® Classic Kickboard, Red (20-4101R)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-3332-1 10 lbs Cando Adjustable Ankle Weight; Blue - Each (10-3332-1)
- FABRICATION ENTERPRISES Fabrication Enterprises 30-1791R Cando Metal Mobile Ball Stabilizer Chair With Arms Ball; Red (30-1791R)
- FABRICATION ENTERPRISES Thera-Band„¢ Soft Weights„¢ Ball, 6 Color Set (459020)
- FABRICATION ENTERPRISES CanDo® Foam Roller Wall-Mount Storage Rack - 36"L x 10"W x 40"H (30-2180)
- PANACEA POT TRIVET BLACK 10"" (89165)
- Fabrication Enterprises Exercise Equipment