Shop All Blood Pressure Gauges & Sphygmomanometers
Fabrication Enterprises
Baseline® Mobile Floor Aneroid Sphygmomanometer with Adult Cuff
Mfr # 132554
Zoro # G805488604
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fabrication Enterprises
- MFR # 132554
- Zoro # G805488604
- UPC # 714905117182
- Country of Origin Taiwan, Province of China
- Category Blood Pressure Gauges & Sphygmomanometers
Description
Baseline mobile floor aneroid sphygmomanometer with adult cuff the mobile / floor-accessible aneroid sphygmomanometer is a professional blood pressure cuff, monitor and dial ideal for medical professionals and their offices as its wheeled base gives it mobility to go anywhere. Sized for adults, the cuff will fit arms 13-20 inches in circumference. This sphygmomanometer features a large, easy-to-read 6" luminescent dial for high visibility in virtually any light condition, allowing doctors and nurses to easily conduct routine blood pressure analysis and achieve accurate results. The inflation system comes complete with nylon cuff that is washable and stain resistant, bulb, valve and eight-foot length (when extended) of coiled tubing. System comes complete with all necessary hardware and assembly instructions for the mobile unit as well as optional wall mounting. This sphygmomanometer is a complete system and includes everything needed for measuring blood pressure, hypotension and hypertension quickly, easily and accurately. The noted artery indicator label and index range ensure proper cuffing for correct arterial compression. The 300mmhg manometer attains the accuracy of +/- 3 mmhg without pin stop, making this the most accurate blood pressure monitor recommended by professional doctors. The mobility unit features a height adjustable caster stand with five casters and a vertical range of 34" to 48" (from bottom of base to top of unit). The device also includes a compartment for integral abs cuff storage and allows the manometer to be angled back 15 for easy viewing. The cuff, tubings and all materials for mounting are latex-free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Spectroline Uv-4aw Blacklight replacement light bulb lamp (UV-4AW BLACKLIGHT SPECTROLINE)
- MEDLINE Ultrasorbs Disposable Dry Pads, 23" x 35", Blue, PK7 (DRY2336RET7)
- FIRST AID ONLY Hydrocortisone Cream, 12/BX, White, PK12 (FAO18012)
- VIVE HEALTH Mobility Side Bag - Black (MOB1032BLK)
- VERIDIAN HEALTHCARE Heritage Latex-Free Aneroid Sphygmomanometer, Adult (02-1081)
- HEALTHSMART MABIS Sphygmomanometer Blood Pressure Replacement Cuff and Two-Tube Bladder (05-260-011)
- FLEMING SUPPLY Fleming Supply Digital Blood Pressure Monitor, Adjustable Cuff, 2 Memory Groups for Multiple Users (146695MDZ)
- GRAHAM-FIELD Nylon Aneroid (Size: Extra Large -Xl) Lot (100-510LA)
- FLEMING SUPPLY Blood Pressure Cuff, Electronic Digital Upper Arm Heart Monitor with LCD Display Personal Tracker (462004HSE)
- SMARTHEART Automatic Arm Digital Blood Pressure Monitor w/ Adult and Large Cuff (01-554)
- HEALTHSMART Blood Pressure Monitor, Arm, Blk, 0.94 lb. (04-645-001)
- Fabrication Enterprises Diagnostic Equipment