Shop All Exercise & Mobility
Fabrication Enterprises
Baseline Digital LCD Gauge Push-Pull Dynamometer, 50 lb. Capacity
Mfr # 12-0397
Zoro # G005667649
Free Shipping & Returns
$1,559.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fabrication Enterprises
- MFR # 12-0397
- Zoro # G005667649
- UPC # 714905014214
- Country of Origin United States
- Category Exercise & Mobility
Description
Baseline digital lcd gauge push-pull dynamometer, 50 lb. Capacity the baseline hydraulic push-pull dynamometer has a 50 pound capacity. Lcd gauge features electronic zero calibration system, max clear button, toggle maximum and current read-out, lb / kg toggle, 2 aaa batteries (included). Dynamometer is perfect for muscle strength measurement, job task analysis and functional capacity evaluation (fce). The dynamometer is lightweight and portable. The dynamometer is packaged with 3 push pads (padded curved, padded straight, and circular), 1 pull hook and 1 snap-lock hook. Can be used with lift platform (sold separately) to conduct muscle strength and functional capacity tests. Compatible with baseline single and dual grip handles (sold separately). The strength reading can be viewed as pounds or kilograms. Ce certified. Comes in a protective carrying case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Anti-Sting Wipe, Foil Pack, 1.1g, PK25 (19-025)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Pink, Medium, 32"-44", 40PK (1604)
- IVYX Topical Cleanser, Box, 8 x 5 In., PK50 (18-065)
- DEALMED POVIDONE IODINE 10 SWAB 1'S (781021)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Yellow, X-Soft, 2 Ounce (10-0900)
- FABRICATION ENTERPRISES TheraPutty® Plus Antimicrobial Exercise Putty, Tan, 4 Ounce, XX-Soft (263250)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-0256 Baseline Hand Dynamometer Case Only For Standard and Digital Gauge (12-0256)
- FABRICATION ENTERPRISES Baseline® Analog Gauge Push-Pull Dynamometer, 100 lb. Capacity (12-0393)
- FABRICATION ENTERPRISES TheraPutty® Scented Exercise Putty, Banana, Yellow, X-Light, 5 Pound (322054)
- FABRICATION ENTERPRISES TheraPutty® Antimicrobial Exercise Putty, 4 oz., Assorted Colors, Set Of 6 (265441)
- GOFIT 13" Extreme Foam Roller (GF-FR13-ORNG)
- Fabrication Enterprises Exercise & Mobility