Shop All Disposable Cups and Lids
Fabri-Kal
RK Crisscross Cold Drink Cups, 3 oz, Clear, PK2500
Mfr # 9500018
Zoro # G4595602
product price: $99.25
/pk 2500, $0.04/ea
Free Shipping & Returns
$99.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Disposables Product Grouping Cold
- Material Polystyrene
- Type Cold
- Capacity 3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabri-Kal
- MFR # 9500018
- Zoro # G4595602
- UPC # 49202200467
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Cold |
Material | Polystyrene |
Type | Cold |
Capacity | 3 oz |
Color | Clear |
Description
Fabri-Kal® RK Crisscross Cold Drink Cups, 3 oz, Clear, 2500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX 4 in Red Paring Knife (6.7701)
- GURLEYS Vanilla Almond Bark 20 oz., PK12 (84401)
- KARS Peanut Butter 'N Dark Chocolate Trail Mix 2 oz Bagged (8234)
- DIXIE Disposable Plastic Fork, White, Heavy Weight, Pk100 (FH207)
- FABRI-KAL RK Ribbed Cold Drink Cups, 7 oz, Clear, PK2500 PK (9508022)
- FABRI-KAL Portion Cup Lids, Fits 3.25-5.5oz Cups, Clear, PK2500 (9505084)
- FABRI-KAL , Rk Ribbed Cold Drink Cups, 7 Oz, Clear (RK7)
- FABRI-KAL Portion Cups, 4oz, Clear, 20PK (PC400)
- FABRI-KAL Portion Cups, 3.25 oz, Translucent, 2500PK (9500516)
- FABRI-KAL Portion Cup Lids, Fits 0.75 oz to 1 oz Portion Cups, Clear, 2500PK (9505082)
- KARAT 6 oz Paper Food Cup, PK1000 (C-KDP6W)
- Fabri-Kal Disposable Cups and Lids