Shop All Disposable Cups and Lids
Fabri-Kal
Portion Cup Lids, Fits 3.25-5.5oz Cups, Clear, PK2500
Mfr # 9505084
Zoro # G4590632
product price: $83.59
/pk 2500, $0.03/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Material Polystyrene
- Color Clear
- For Use With 9505084
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabri-Kal
- MFR # 9505084
- Zoro # G4590632
- UPC # 49202001903
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cup Lids |
Disposable Foodware Color | Clear |
Material | Polystyrene |
Color | Clear |
For Use With | 9505084 |
Description
Fabri-Kal® Portion Cup Lids, Fits 3.25-5.5oz Cups, Clear, 2500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMET BY STARFRIT Silicone 12" Oven Mitt (Red) (080235-006-0000)
- TURBOCHEF Interlock Switch (102012)
- KLEEN SWEEP+ COMPOUND SWEEP 25LB BAG (1814)
- BON CHEF Reflections, Soup/Dessert Spoon, Mirror Finish, 18/0, 7.42" , set of 12 (SBS1203)
- FABRI-KAL Portion Cups, 5.5 oz, Translucent, 2500PK (9500518)
- FABRI-KAL Greenware Cold Drink Cups, Old Fashioned, 9 oz, Clear, PK1000 (9509100)
- FABRI-KAL Portion Cups, 2 oz, Clear, PK2500 (9505195)
- FABRI-KAL Portion Cups, 4oz, Clear, 20PK (PC400)
- FABRI-KAL RK RIBBED COLD DRINK CUPS, 16OZ, TRANSLUCENT, 50/SLEEVE, 20 SLEEVES/CARTON, PK1000 (RK16)
- FABRI-KAL Kal-Clear PET Cold Drink Cups, 16/18 oz, Clear, PK1000 (9502055)
- DART Polystyrene Portion Cups, 4oz, Translucent, PK2500 (P400N)
- Fabri-Kal Disposable Cups and Lids