Shop All Food Containers
Fabri-Kal
PolyPro Microwavable Deli Container Lids, Clear, PK500
Mfr # 9505466
Zoro # G4212879
product price: $44.49
/pk 500, $0.09/ea
$44.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Polypropylene
- For Use With Fabri-Kal PK5SC, PK6SC, PK8SC, PK8SW, PK12SC, PK16SC, PK16SW, PK24TC, PK32TC, PK32TW, PN32C
- Type Lid
- Food Container Material Type Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabri-Kal
- MFR # 9505466
- Zoro # G4212879
- UPC # 49202005512
- Country of Origin United States
- Category Food Containers
Details
Color | Clear |
Material | Polypropylene |
Item | Food Containers |
For Use With | Fabri-Kal PK5SC, PK6SC, PK8SC, PK8SW, PK12SC, PK16SC, PK16SW, PK24TC, PK32TC, PK32TW, PN32C |
Type | Lid |
Food Container Material Type | Plastic |
Description
Fabri-Kal® PolyPro Microwavable Deli Container Lids, Clear, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCCORMICK McCormick Culinary Salad Supreme Seasoning 24 oz. Container, PK6 (900223194)
- VICTORY Control, Temperature (502-302B)
- PITT PLASTICS 5.5"x4.75"x19" .75mm Clear Large Bread Food Storable Bag, PK1000 (PB5547519)
- ITI Dessert Spoon, 6 5/8 in L, Silver, PK12 (BK-114)
- FABRI-KAL Microwavable Deli Containers, 32 oz, Clear, PK500 (9505104)
- FABRI-KAL Microwavable Deli Containers, 16 oz, Clear, PK500 (9505102)
- FABRI-KAL Microwavable Deli Containers, 8oz, Clear, PK500 (9505100)
- ECO-PRODUCTS Container, 9"x9" Hinged, White, PK200 (EP-HC93)
- MRS. ANDERSONS Shield Pie Crust Saver (109)
- ARAVEN DEEP BOX 36, 9 qt WHITE (01171)
- CAMBRO Container Clear 6Qt (6SFSCW)
- Fabri-Kal Food Containers