Shop All Food Containers
Fabri-Kal
Microwavable Deli Containers, 8oz, Clear, PK500
Mfr # 9505100
Zoro # G4216254
original price:
$79.86
42% off
$45.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Polypropylene
- Type Base
- For Use With Fabri-Kal 9505100
- Diameter 4.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fabri-Kal
- MFR # 9505100
- Zoro # G4216254
- UPC # 49202002726
- Country of Origin United States
- Category Food Containers
Dimensions
Diameter | 4.6 in |
Overall Height (In.) | 1.8 in |
Details
Color | Clear |
Material | Polypropylene |
Type | Base |
Capacity | 8 oz |
For Use With | Fabri-Kal 9505100 |
Item | Food Containers |
Number of Compartments | 1 |
Food Container Material Type | Plastic |
Description
Fabri-Kal® Microwavable Deli Containers, 8oz, Clear, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACTIV VERSAtainers, 1-Comp, Black/Clear, 16oz, 6"dia, PK150 (NC718B)
- GILES Kit, Timer, 30-Min, Diehl (70252)
- GARLAND Ring (2602399)
- FRYMASTER Pilot Burner - Nat (8100426)
- FABRI-KAL Microwavable Deli Containers, 16 oz, Clear, PK500 (9505102)
- FABRI-KAL Microwavable Deli Containers, 32 oz, Clear, PK500 (9505104)
- FABRI-KAL PolyPro Microwavable Deli Container Lids, Clear, PK500 (9505466)
- RUBBERMAID COMMERCIAL Bulk Ingredient Lid, Includes 2 Cup Scoop (FG9G7600WHT)
- BAKERS MARK 32 Gallon / 510 Cup White Round Ingredient Storage Bin with White Lid (176IB32W)
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN1/3, 2.6qt TRANSPARENT, 12 3/4" X 6 7/8" X 2 1/2" (03029)
- LOCK & LOCK Lock & Lock HPT818CS Easy Essentials Rectangular Food Storage Container Set; Clear - 14 Piece (HPT818CS)
- Fabri-Kal Food Containers