Shop All Food Containers
Fabri-Kal
Microwavable Deli Containers, 32 oz, Clear, PK500
Mfr # 9505104
Zoro # G4216062
product price: $126.99
/pk 500, $0.25/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Polypropylene
- For Use With Fabri-Kal 9505104
- Diameter 4.6 in
- Number of Compartments 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabri-Kal
- MFR # 9505104
- Zoro # G4216062
- UPC # 49202002764
- Country of Origin United States
- Category Food Containers
Dimensions
Diameter | 4.6 in |
Overall Height (In.) | 5.6 in |
Details
Color | Clear |
Material | Polypropylene |
For Use With | Fabri-Kal 9505104 |
Item | Food Containers |
Number of Compartments | 1 |
Type | Base |
Capacity | 32 oz |
Food Container Material Type | Plastic |
Description
Fabri-Kal® Microwavable Deli Containers, 32 oz, Clear, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Oven Lamp 120V, 50W (BL-008-14)
- CREATIVE CONVERTING Stay Put Tablecover Black, , 96"x30", 12PK (702000)
- BIGS Bigs Original Salted And Roasted Sunflower Seeds 2.75 oz., PK72 (1601201028)
- COMMERCIAL CHEF Countertop Microwave Oven 900 Watt, 0.9 Cubic Feet, Stainless Steel Front, Black Cabinet (CHM009)
- FABRI-KAL Microwavable Deli Containers, 8oz, Clear, PK500 (9505100)
- FABRI-KAL Microwavable Deli Containers, 16 oz, Clear, PK500 (9505102)
- FABRI-KAL PolyPro Microwavable Deli Container Lids, Clear, PK500 (9505466)
- SCT 2-Piece Sausage/Meat-Patty Boxes, Paperboard, 12x7x2 1/2, White, PK100 (SCH 1701)
- RUBBERMAID COMMERCIAL Food/Tote Boxes, 5gal, 12w x 18d x 9h, Clear (FG330400CLR)
- CAMBRO Cambro 12 qt. Clear Measuring Plastic Square Container, PK6 (12SFSCW135)
- DART Container, 3 Comp, Large, PK200 (DCC 95HT3R)
- Fabri-Kal Food Containers