Shop All Disposable Containers
Fabri-Kal
Microwavable Deli Containers, 24 oz, 4.6 Diameter x 4.1 h, Clear, Plastic, 500PK
Mfr # PK24TC
Zoro # G108996158
product price: $117.99
/pk 500, $0.24/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polypropylene
- Disposable Foodware Color Clear
- Number of Compartments 1
- Microwave Safe Yes
- Type Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabri-Kal
- MFR # PK24TC
- Zoro # G108996158
- Country of Origin United States
- Category Disposable Containers
Dimensions
Diameter | 4.6" |
Height | 4.1" |
Details
Basic Foodware Material | Polypropylene |
Disposable Foodware Color | Clear |
Number of Compartments | 1 |
Microwave Safe | Yes |
Type | Base |
Item | Food Containers |
Capacity | 24 oz |
Description
Package salads, soups and more in flavor-and odor-transfer-proof containers. Printable surface provides branding and labeling opportunities. Smooth-rolled, doubled-over rims enhance rigidity. Product line's standardized diameter delivers one-lid-fits-all convenience. Microwave-safe polyethylene withstands temperatures of up to 240 Degrees F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Wr/G, Scrn Donut 24X34 W /Hdls (P6072341)
- ZUMEX Securing Knobs Rubber Joint 2 (S3300670-01)
- BLENDTEC Lid, Hard Black (40-209-01)
- FRYMASTER Ignition and Gasket Kit, Natural Gas (8260981)
- FABRI-KAL Microwavable Deli Containers, 8oz, Clear, 500PK (PK8SC)
- DART Flexstyle Double Poly Paper Containers, 16oz, White, 20PK (H4165U)
- CHEF CRAFT CORPORATI Chef Craft 5.5 in. W X 3-1/2 in. L Brown/Clear Plastic/Wood Toothpicks and Container 250 oz (20983)
- WORLD CENTRIC Fiber Burrito Bowl Lids, 8in dia, Clear, PK400 (BOLCSUBBS)
- CHEF-MASTER Chef-Master N20 Chargers, PK25 (90061)
- STALK MARKET 8oz PLA Deli Round Container, 600PK (PLA-DR8-A)
- PACTIV SmartLock Foam Hinged Containers, Med, 8.75x5.5x3, 1-Comp, Wht, PK220 (YHLW01880000)
- Fabri-Kal Disposable Containers