Shop All Food Containers
Fabri-Kal
Microwavable Deli Containers, 16 oz, Clear, PK500
Mfr # 9505102
Zoro # G4138189
product price: $70.45
/pk 500, $0.14/ea
$70.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Polypropylene
- For Use With Fabri-Kal 9505102
- Diameter 4.6 in
- Overall Height (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabri-Kal
- MFR # 9505102
- Zoro # G4138189
- UPC # 49202002740
- Country of Origin United States
- Category Food Containers
Dimensions
Diameter | 4.6 in |
Overall Height (In.) | 3 in |
Details
Color | Clear |
Material | Polypropylene |
For Use With | Fabri-Kal 9505102 |
Capacity | 16 oz |
Type | Base |
Item | Food Containers |
Number of Compartments | 1 |
Food Container Material Type | Plastic |
Description
Fabri-Kal® Microwavable Deli Containers, 16 oz, Clear, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT Kit, Compressor, Ref4/5 Ae444Oz Cap Tub Lab (01061944)
- HOBART P-Pump Service Lxe 7.2 Hose (00-949651-00001)
- MAXX ICE Controller Display (1854303601)
- MAKITA Trigger Valve Assembly Kit (HY00000959)
- FABRI-KAL Microwavable Deli Containers, 8oz, Clear, PK500 (9505100)
- FABRI-KAL Microwavable Deli Containers, 32 oz, Clear, PK500 (9505104)
- FABRI-KAL PolyPro Microwavable Deli Container Lids, Clear, PK500 (9505466)
- AZAR DISPLAYS Black 6 Compartment 2-tiered Condiment Organizer W/ Clear Front (400323)
- NORPRO Ceramic Compost Crock (93)
- WIGWAM MILLS BLK Thermax Poly Cap (F4658-052-OS)
- DART Bucket, Paper, Unwaxed, White, 53oz, PK300 (SCC 3T1U)
- Fabri-Kal Food Containers