Shop All Disposable Containers
Fabri-Kal
Microwavable Deli Containers, 12 oz, 4.6 Diameter x 2.3 h, Clear, Plastic, 500PK
Mfr # 9505114
Zoro # G308996125
product price: $72.99
/pk 500, $0.15/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polypropylene
- Disposable Foodware Color Clear
- Number of Compartments 1
- Microwave Safe Yes
- Capacity 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabri-Kal
- MFR # 9505114
- Zoro # G308996125
- Country of Origin United States
- Category Disposable Containers
Dimensions
Height | 2.3" |
Diameter | 4.6" |
Details
Basic Foodware Material | Polypropylene |
Disposable Foodware Color | Clear |
Number of Compartments | 1 |
Microwave Safe | Yes |
Capacity | 12 oz |
Item | Food Containers |
Fits Cup No. | Fabri-Kal® 9505102 |
Type | Base |
Description
Package salads, soups and more in flavor-and odor-transfer-proof containers. Printable surface provides branding and labeling opportunities. Smooth-rolled, doubled-over rims enhance rigidity. Product line's standardized diameter delivers one-lid-fits-all convenience. Microwave-safe polyethylene withstands temperatures of up to 240 Degrees F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Vest, 2 Pocket, Red, V65, MD (23306)
- KNG 5XL Black Baggy Cargo Chef Pants (11385XL)
- HATCO Warmer Element 120V 500W (02.08.101.00)
- IMPERIAL COOKING EQUIPMENT Upper Door Hanger (28048)
- FABRI-KAL Microwavable Deli Containers, 8oz, Clear, 500PK (PK8SC)
- CRUISER BOWL D & W Fine Pack Cruiser 16 oz. Black Bowl, PK624 (CT757-160-1)
- D & W FINE PACK D & W Fine Pack 1lbs Loaf Pan, PK500 (15430)
- DART Clearpac Container, 4.9 X 1.4 X 5.5, 8 Oz, Clear, 200PK (CH8DEF)
- BAGCRAFT Stand Up Bakery Bag, 6 in. x 9.5 in., Natural, 500PK (300246)
- WORLD CENTRIC PLA Hinged Clamshells, 23 oz, 4.9 x 9 x 3.5, Clear, Plastic, 200PK (KL-CS-95N)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 32 oz, 7.5 x 9.87 x 1.75, Black/Clear, Plastic, 150PK (NC333B)
- Fabri-Kal Disposable Containers