Shop All Disposable Cups and Lids
Fabri-Kal
Greenware Cold Drink Lids, Fits 9, 12, 20 oz Cups, Clear, PK1000
Mfr # 9509111
Zoro # G4600362
product price: $90.69
/pk 1000, $0.09/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Material Plastic
- Color Clear
- For Use With Fabri-Kal® GC9OF, GC12S, GC20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabri-Kal
- MFR # 9509111
- Zoro # G4600362
- UPC # 49202012107
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cup Lids |
Disposable Foodware Color | Clear |
Material | Plastic |
Color | Clear |
For Use With | Fabri-Kal® GC9OF, GC12S, GC20 |
Description
Fabri-Kal® Greenware Cold Drink Lids, Fits 9, 12, 20 oz Cups, Clear, 1000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATCRAFT Contactor 25A 208240V (2259996)
- DAYMARK Day Label, Wednesday, 2-2/5 In. W, PK250 (1100533)
- WILBUR CURTIS Lid Black Seamless Pour Pot C (WC-56055)
- RSVP INTERNATIONAL Finum Flip Tea Filters For Teapots - 100Ct (TEE-L)
- FABRI-KAL RK Cup Lids, Fits 16 oz to 20 oz Cups, Translucent, 1000PK (9508217)
- FABRI-KAL RK Ribbed Cold Drink Cups, 7 oz, Clear, PK2500 PK (9508022)
- FABRI-KAL Portion Cup Lids, Fits 0.75 oz to 1 oz Portion Cups, Clear, 2500PK (9505082)
- FABRI-KAL Greenware Cold Drink Cups, 16oz, Clear, PK1000 (9509106)
- FABRI-KAL RK Ribbed Cold Drink Cups, 9 oz, Clear, 2500PK (9508024)
- FABRI-KAL RK RIBBED COLD DRINK CUPS, 16OZ, TRANSLUCENT, 50/SLEEVE, 20 SLEEVES/CARTON, PK1000 (RK16)
- DART Plastic Lids, for 8oz Hot/Cold Foam Cups, Vented, PK1000 PK (8JL)
- Fabri-Kal Disposable Cups and Lids