Shop All Disposable Cups and Lids
Fabri-Kal
Greenware Cold Drink Lids, Fits 16-18, 24oz Cup, X-Slot, Clear, PK1000
Mfr # 9509112
Zoro # G4597851
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Material Plant-Based
- Color Clear
- For Use With Fabri-Kal® GC16S, GC24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fabri-Kal
- MFR # 9509112
- Zoro # G4597851
- UPC # 49202012114
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cup Lids |
Disposable Foodware Color | Clear |
Material | Plant-Based |
Color | Clear |
For Use With | Fabri-Kal® GC16S, GC24 |
Description
Fabri-Kal® Greenware Cold Drink Lids, Fits 16-18, 24 oz Cups, X-Slot, Clear, 1000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE LEAD HIGH TEMP IGN (44061604)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40113)
- CRESTWARE Measuring Cup, SS, 1 Cup (MEACP1)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Whey Protein Powder 12 oz. Bag, PK4 (1289S124)
- FABRI-KAL Greenware Cold Drink Cups, 16oz, Clear, PK1000 (9509106)
- FABRI-KAL Portion Cup Lids, Fits 3.25-5.5oz Cups, Clear, PK2500 (9505084)
- FABRI-KAL RK Cup Lids, Fits 16 oz to 20 oz Cups, Translucent, 1000PK (9508217)
- FABRI-KAL Portion Cups, 5.5 oz, Translucent, 2500PK (9500518)
- FABRI-KAL RK Ribbed Cold Drink Cups, 9 oz, Clear, 2500PK (9508024)
- FABRI-KAL RK Ribbed Cold Drink Cups, 16oz, Translucent, PK1000 (9508032)
- DIXIE Lid, Cup, Portion, Plastic 24PK (DXEPL20CLEAR)
- Fabri-Kal Disposable Cups and Lids