Shop All Disposable Cups and Lids
Fabri-Kal
Greenware Cold Cup 16 oz., Clear, PLA, Pk1000
Mfr # 9509106 / GC16S
Zoro # G4137850
product price: $189.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Basic Foodware Material PLA
- Capacity 16 oz.
- Disposable Cup Sub-category Cold Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabri-Kal
- MFR # 9509106 / GC16S
- Zoro # G4137850
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Greenware,16oz.,PLA Cup,PK1000 |
Disposable Foodware Color | Clear |
Basic Foodware Material | PLA |
Capacity | 16 oz. |
Disposable Cup Sub-category | Cold Cup |
Description
Greenware,16oz.,PLA Cup,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEAN Gas Shut-Off 3/4" Valve For - Part# 810-0237 (810-0237)
- BLODGETT Conversion Kit, Natural to LP Gas (30397)
- KNG Small Men's Black Short Sleeve Chef Coat (1053S)
- RSVP INTERNATIONAL Vegetable Steamer - 9In - Ss (FSS-9)
- FABRI-KAL Portion Cups, 4oz, Clear, PK2500 (9500517)
- FABRI-KAL Greenware Cold Drink Lids, Sip Lid, Fits 12 oz to 24 oz Cups, Clear, 1000PK (SLKC1224)
- FABRI-KAL Lid for 16, 20 oz. Cold Cup, Flat, Identification Buttons, Straw Slot, Translucent, Pk1000 (LRK16/20)
- FABRI-KAL RK Cup Lids, Fits 16 oz to 20 oz Cups, Translucent, 1000PK (9508217)
- FABRI-KAL RK Ribbed Cold Drink Cups, 7 oz, Clear, PK2500 PK (9508022)
- FABRI-KAL Kal-Clear PET Cold Drink Cups, 16/18 oz, Clear, PK1000 (9502055)
- DIXIE Dome Cup Lid for 12-16 oz., White, Pk100 (D9542 PACK)
- Fabri-Kal Disposable Cups and Lids