Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, M10-1.5mm, 1 m, Stainless Steel, 18-8, Plain Finish
Mfr # M51070.100.1000
Zoro # G6095932
original price:
$10.72
18% off
new price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 1 m
- Material Stainless Steel
- Material Grade/Class 18-8
- Thread Fit 2A
Product Information
- Brand Zoro Select
- MFR # M51070.100.1000
- Zoro # G6095932
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M10-1.5mm |
Overall Length | 1 m |
Dimensional Standards | DIN 976 |
Length | 1 m |
Details
Description
Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size M10-1.5, Overall Length 1 m, Tensile Strength 65,000 psi, System of Measurement Metric, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards DIN 976, Includes Nuts No, Color Silver, Made in North America Yes, Manufacturer Location Globally Sourced, Material Fabrication Cold Rolled, Material Quality Standards F593, Maximum Temperature 302 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07040.019.0100)
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 5/8 in Leg L, Steel, 5000 PK (L9016)
- ZORO SELECT M6-1.00 x 14 mm Phillips Flat Machine Screw, Zinc Plated Steel, 1000 PK (M614D965)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK (1432ADH)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.120.1000)
- ZORO SELECT Fully Threaded Rod, M24-3mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.240.1000)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.200.1000)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Stainless Steel, 316, Plain Finish (U55070.031.7200)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 10 ft, Steel, Grade A, Zinc Plated Finish (U20300.150.8888)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45665)
- ZORO SELECT Fully Threaded Rod, M24-3mm, 2 m, Steel, Class 8.8, Zinc Plated Finish (M20230.240.2000)
- Zoro Select Fully-Threaded Rods & Studs