Shop All Safety Gates
Fabenco
Safety Gate, 31"-33.5", Powder Coat, Right Mount
Mfr # RX70-30PCR
Zoro # G7738143
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabenco
- MFR # RX70-30PCR
- Zoro # G7738143
- Country of Origin United States
- Category Safety Gates
Details
Item | Safety Gate,31"-33.5",Powder Coat,Rig |
Description
Safety Gate,31 In.-33.5 In.,Powder Coat,Rig
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 7570-L2 - Rubbermaid Mop Bucket Casters - 3" Non-Marking Wheel, 4PK (RUB-SCC-7570-L2-4)
- WERNER 5 ft Fiberglass Stepladder, 375 lb Capacity (6305)
- RONSTAN D Shackle, Screw Pin, 310 lb., dia. 1/8 In. (RF1851)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring WLL: 3, 333 lbs. , PK4 (TWS21-510-W27-Y-4)
- FABENCO Safety Gate, 24"-30", Steel (G72-27)
- FABENCO Safety Gate, 28"-30.5", Steel (R70-27)
- FABENCO Safety Gate, 22"-24.5", Powder Coat (R70-21PC)
- FABENCO Safety Gate, 25"-27.5", Powder Coat (R70-24PC)
- FABENCO Safety Gate, 25"-27.5", Powder Coat, Right Mount (RX70-24PCR)
- FABENCO Safety Gate, 31"-33.5", Powder Coat (Z70-30PC)
- EDGESAFE Dock Gate, Includes 1 Lock Pin (513718)
- Fabenco Safety Gates