Shop All Safety Gates
Fabenco
Safety Gate, 30"-36", Powder Coat
Mfr # G72-33PC
Zoro # G7737793
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabenco
- MFR # G72-33PC
- Zoro # G7737793
- Country of Origin United States
- Category Safety Gates
Details
Item | Safety Gate,30"-36",Powder Coat |
Description
Safety Gate,30 In.-36 In.,Powder Coat
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Poly Hand Truck, with 10", Tires (DC40610)
- COTTERMAN 6 ft 5 in Fixed Ladder, Steel, 7 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F7S C1)
- VESTIL Rotating Drum Cart, Steel Wheels, 800 lb. (RDC-60-5-SS)
- ZORO SELECT Rigid NSF-Listed Plate Caster, 6 in. Dia., 400 lb. (33J011)
- FABENCO Safety Gate, 18"-24", Steel (G72-21)
- FABENCO Safety Gate, 31"-33.5", Powder Coat (Z70-30PC)
- FABENCO Safety Gate, 24"-30", Steel (G72-27)
- FABENCO Safety Gate, 24"-30", Powder Coat (G72-27PC)
- FABENCO Safety Gate, 18"-24", Powder Coat (G72-21PC)
- FABENCO Safety Gate, 22"-24.5", Powder Coat (ZT70-21PCL)
- REGALO EXP BBY GATE MTL 30in. (1161)
- Fabenco Dock Gates & Doors