Shop All Safety Gates
Fabenco
Safety Gate, 25"-27.5", Steel
Mfr # ZT70-24L
Zoro # G7738326
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fabenco
- MFR # ZT70-24L
- Zoro # G7738326
- Country of Origin United States
- Category Safety Gates
Details
Item | Safety Gate,25"-27.5",Steel |
Description
Safety Gate,25 In.-27.5 In.,Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 20ft Ladder Climb System, Complete Kit (019-12001)
- PEERLESS CHAIN 3/32 7X7 WIRE ROPE 250'/RL, 4500905 (4500905)
- BALLYMORE 152 in H Steel Cantilever Rolling Ladder, 11 Steps, 300 lb Load Capacity (CL-11-42)
- LITTLE GIANT Mobile Tables, 3-Shelf, 3600 lb., 30 x 60", Steel, 3 Shelves, 3600 lb (3IP-3060-6PY)
- FABENCO Safety Gate, 18"-24", Stainless Steel (G94-21)
- FABENCO Safety Gate, 24"-30", Steel (G72-27)
- FABENCO Safety Gate, 18"-24", Steel (G72-21)
- FABENCO Safety Gate, 31"-33.5", Powder Coat (Z70-30PC)
- FABENCO Safety Gate, 28"-30.5", Steel (R70-27)
- FABENCO Safety Gate, 22"-24.5", Steel (R70-21)
- EDGESAFE Dock Gate, Includes 1 Lock Pin (513462)
- Fabenco Dock Gates & Doors