Shop All Mezzanines
Fabenco
Mezzanine Safety Gate, Powder Coat, 5-1/2 ft.
Mfr # MZ14-64PC
Zoro # G2596170
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,609.99
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Opening Width 5 1/2 ft
- Material Carbon Steel
- Operation Manual
- Standards ANSI, IBC, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fabenco
- MFR # MZ14-64PC
- Zoro # G2596170
- Country of Origin United States
- Category Mezzanines
Dimensions
Opening Width | 5 1/2 ft |
Gate Height | 42 in |
Overall Height | 42 in |
Open Height | 81 5/8 in |
Overall HxW | 42 in x 64 in |
Overall Width | 64 in |
Description
Pivoting Mezzanine Gate, Manual, Gate Color Yellow, Gate Material Steel, Gate Height 42 in, Gate Finish Powder Coated, Post Color Yellow, Post Material Steel, Post Finish Powder Coated, Overall Height 42 in, Overall Width 64 in, Assembled Unassembled, Lockable No, Folding Gate No, Mounting Location Floor, Opening Width 5 1/2 ft, Safety Controls Hold, Safety Guard Color Yellow, Safety Guard Material Steel, Safety Guard Finish Powder Coated, Includes Bollards No, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Stair Tread, 48 in. L, 13 Gauge (61G13102-TRD48)
- LIFT-ALL Chain Sling, G100, Alloy Stl, 6 ft L (30003G10)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A3E30B4C1P3)
- LIFT-ALL Web Sling, Type 5, 11 ft L, 2 in W, Polyester, Yellow (EN2602DX11)
- EQUIPTO Ship Stair w24" height 4' to 4'10" (1524L04)
- EQUIPTO Ship Stair, 24", 5 ft.11" to 6 ft.10" (1524L09)
- EQUIPTO Ship Stair w24" height 4'11" to 5'10" (1524L05)
- VESTIL MEZZANINE SAFETY GATE, KNOCKDOWN (MEZZ-KD-88T-93D)
- PORTA-KING Swing Gate, 6 Ft Opening, H 42 In (PK-SWGATE-6)
- VESTIL OSHA Compliant Mezzanine Safety Double Wide Gate - Yellow Powder Coat (MEZZ-200-DW)
- EQUIPTO OSHA Stairway, 36"W, W/9 Stairs (1736S09)
- Fabenco Mezzanines