Shop All Mezzanines
Fabenco
Mezzanine Safety Gate, Powder Coat, 10ft.W
Mfr # MZ14-113PC
Zoro # G3456209
product price: $2,478.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,478.99
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Opening Width 9 to 10 ft
- Material Carbon Steel
- Operation Manual
- Standards ANSI, IBC, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabenco
- MFR # MZ14-113PC
- Zoro # G3456209
- Country of Origin United States
- Category Mezzanines
Dimensions
Opening Width | 9 to 10 ft |
Gate Height | 42 in |
Open Height | 81 5/8 in |
Overall Height | 42 in |
Overall HxW | 42 in x 113 in |
Overall Width | 113 in |
Description
Pivoting Mezzanine Gate, Manual, Gate Color Yellow, Gate Material Steel, Gate Height 42 in, Gate Finish Powder Coated, Post Color Yellow, Post Material Steel, Post Finish Powder Coated, Overall Height 42 in, Overall Width 113 in, Assembled Unassembled, Lockable No, Folding Gate No, Mounting Location Floor, Opening Width 9 to 10 ft, Safety Controls Hold, Safety Guard Color Yellow, Safety Guard Material Steel, Safety Guard Finish Powder Coated, Includes Bollards No, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Cart, 2 Shelf, Chrome, 53x18x39 In. (3TNZ9)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 5/16' GAL 92' (140533)
- LITTLE GIANT LADDERS 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18720)
- CASTERHQ 5" Shopping Cart Replacement Wheels, Wheels, 5/16" Bore, 2, PK4 (WC2054LD-4-Pack)
- FABENCO Mezzanine Safety Gate, Powder Coat, 5-1/2 ft. (MZ14-64PC)
- EQUIPTO Ship Stair, 24", 5 ft.11" to 6 ft.10" (1524L09)
- GARLOCK SAFETY SYSTEMS Mezzanine Pivot Safety Gate, Steel, 44in H (431001001)
- EQUIPTO OSHA Stairway, 30"W, W/12 Stairs (1730S12)
- EQUIPTO Ship Stair w24" height 4' to 4'10" (1524L04)
- VESTIL MEZZANINE SAFETY GATE, KNOCKDOWN (MEZZ-KD-88T-93D)
- EQUIPTO Ship Stair, 24", 5 ft.11" to 6 ft.10" (1524L08)
- Fabenco Mezzanines