Shop All Safety Gates
Fabenco.
FabEnCo Z Series Carbon Steel Galvanized Bolt-On Self-Closing Safety Gate, Fits Opening 24-27in
Mfr # Z70-24
Zoro # G408642083
product price: $478.99
/ea
Free Shipping & Returns
$478.99
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
- Brand Fabenco.
- MFR # Z70-24
- Zoro # G408642083
- Country of Origin United States
- Category Safety Gates
Description
Fabenco z series carbon steel galvanized bolt-on self-closing safety gate, fits opening 24-27 the z series self-closing steel safety gate can be used effectively as a new construction gate or as a platform gate. easy to install - no cutting, welding or drilling. Installs in minutes using simple hand tools. stainless steel spring - our custom-made stainless steel spring automatically closes the gate after each passage. positive stop - our unique stop mechanism provides positive stop without handrail post contact. variety of fabencoat finishes - available in galvanized or safety yellow powder coated. pipe post adapter - our special adapter is included for pipe handrail installation. assembly - minimal: blot-on installation: mounts rh or lh 22 vertical coverage fits 24-27.
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
- PEERLESS Chain, 20 ft., 7100 lb., For Lifting, Welded (5050420)
- LIFT-ALL Web Sling, Type 4, 7 ft L, 2 in W, Polyester, Yellow (EE2802DTX7)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 13BF, Type: Medium Duty (KG13 AB1)
- LITTLE GIANT LADDERS FIBERGLASS COMBINATION LADDER, 3-in-1 All-Access Combination Ladder Configuration, 17 ft (13908-071)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 22-24.5in (A71-21)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 25-27.5in (A71-24)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 28-30.5in (A71-27)
- CONDOR Adjustbl Sfty Gate, 28in to 30-1/2in, 1ftH (31TT70)
- GLOBAL INDUSTRIAL Universal Spring-Loaded Safety Swing Gate, 24 to 40 W Opening, Yellow (708360YL)
- FABENCO Safety Gate, 28"-30.5", Steel (R70-27)
- FABENCO Safety Gate, 31"-33.5", Powder Coat, Right Mount (RX70-30PCR)
- Fabenco. Dock Gates & Doors