Shop All Safety Gates
Fabenco.
FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 31-33.5in
Mfr # A71-30
Zoro # G508642082
product price: $498.99
/ea
Free Shipping & Returns
$498.99
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
- Brand Fabenco.
- MFR # A71-30
- Zoro # G508642082
- Country of Origin United States
- Category Safety Gates
Description
Fabenco a series carbon steel galvanized clamp-on self-closing safety gate, fits opening 31-33.5 the a series carbon steel self-closing double bar safety gate offers excellent top rail and mid-rail protection. easy to install - no cutting, welding or drilling. Installs in minutes using simple hand tools. stainless steel spring - our custom-made stainless steel spring automatically closes the gate after each passage. positive stop - our unique stop mechanism provides positive stop without handrail post contact. variety of fabencoat finishes - available in galvanized or safety yellow powder coated. assembly - minimal: clamp-on installation - mounts rh or lh 12 vertical coverage fits 31-33.5.
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
- EXTREME MAX Extreme Max 5600.3084 Universal 2" Receiver Hitch Winch Mount for ATV / UTV (5600.3084)
- COTTERMAN Safety Cage, Steel, Top, Gray Powder Coat (7MC C1)
- TMI Rip-A-Strip Replacement Strips, Ribbed (999-00714)
- CROSBY Shackle, 1-3/4 in., 50,000 lb. (1019659)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 22-24.5in (A71-21)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 25-27.5in (A71-24)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 28-30.5in (A71-27)
- PS INDUSTRIES Safety Gate, 19-3/4 to 23-1/2 In, Alum (LSG-21-ALU)
- CONDOR Adjustable Safety Gate, Standard, 2-1/2inW (31TT43)
- VESTIL Alum Expandable Safety Gate (ALEXGATE-30)
- ERECTASTEP Safety Gate, 16 to 36 In, Alum (11792)
- Fabenco. Safety Gates