Shop All Safety Gates
Fabenco.
FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 28-30.5in
Mfr # A71-27
Zoro # G308642084
product price: $498.99
/ea
Free Shipping & Returns
$498.99
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
- Brand Fabenco.
- MFR # A71-27
- Zoro # G308642084
- Country of Origin United States
- Category Safety Gates
Description
Fabenco a series carbon steel galvanized clamp-on self-closing safety gate, fits opening 28-30.5 the a series carbon steel self-closing double bar safety gate offers excellent top rail and mid-rail protection. easy to install - no cutting, welding or drilling. Installs in minutes using simple hand tools. stainless steel spring - our custom-made stainless steel spring automatically closes the gate after each passage. positive stop - our unique stop mechanism provides positive stop without handrail post contact. variety of fabencoat finishes - available in galvanized or safety yellow powder coated. assembly - minimal: clamp-on installation - mounts rh or lh 12 vertical coverage fits 28-30.5.
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
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 1" x 14' - 2-ply (EE2-901-14-T4)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, 2-1/2 x 3-1/4 Plate, Swivel, 250 kg Cap, NBR Pad, Black (GDR-60-F-NYN-FBL-PUS)
- LOUISVILLE Straight Ladder, Fiberglass, Natural Finish, 300 lb Load Capacity (FH1010)
- MIDWEST FASTENER 1/4" Galvanized Steel Eye & Eye Swivels (54629)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 25-27.5in (A71-24)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 22-24.5in (A71-21)
- PS INDUSTRIES Gate, 34-3/4" to 38-1/2" Adj. Opening (LSGF-36-PCY)
- EGA PRODUCTS Safety Swing Gate, Fits 16"-26" Opening, Self Closing, Finish: Yellow (SCG-N-Y)
- JEWETT CAMERON COMPANIES Adjust-A-Gate CL013619 Adjustable Walkgate Kit 72"W x 48"H, White (CL 013619)
- KEE SAFETY Kee Safety SGNA040PC Self-Closing Safety Gate, 38.5" - 42" Length, Safety Yellow (SGNA040PC)
- PS INDUSTRIES Safety Gate, 31-3/4 to 35-1/2 In, Alum (LSG-33-ALU)
- Fabenco. Dock Gates & Doors