Shop All Safety Gates
Fabenco.
FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 25-27.5in
Mfr # A71-24
Zoro # G008642087
Free Shipping & Returns
$507.99
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
- Brand Fabenco.
- MFR # A71-24
- Zoro # G008642087
- Country of Origin United States
- Category Safety Gates
Description
Fabenco a series carbon steel galvanized clamp-on self-closing safety gate, fits opening 25-27.5 the a series carbon steel self-closing double bar safety gate offers excellent top rail and mid-rail protection. easy to install - no cutting, welding or drilling. Installs in minutes using simple hand tools. stainless steel spring - our custom-made stainless steel spring automatically closes the gate after each passage. positive stop - our unique stop mechanism provides positive stop without handrail post contact. variety of fabencoat finishes - available in galvanized or safety yellow powder coated. assembly - minimal: clamp-on installation - mounts rh or lh 12 vertical coverage fits 25-27.5.
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
- US CARGO CONTROL 4" x 30' Winch Straps with Flat Hook & Defender, 430FH (430FH)
- EGA PRODUCTS 120" All-Welded Access Stairway, 9 Steps, 300 lb. Load Capacity (H006)
- THE BETTER BUNGEE Bungee Cord, Hook End, 10 ft. L, 1/4" dia. (BK1014BK)
- ZORO SELECT Caster Brake Kit, Side Cam (1NWK9)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 22-24.5in (A71-21)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 28-30.5in (A71-27)
- FABENCO Safety Gate, 24"-30", Steel (G72-27)
- CONDOR Adjustable Safety Gate, 22in to 24-1/2in (31TT68)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-4050-PCY)
- ERECTASTEP Safety Gate, 16 to 36 In, Alum (11792)
- COTTERMAN Safety Gate, Unpainted, Blasted Satin, SS (SG1626SP1S)
- Fabenco. Safety Gates