Shop All Safety Gates
Fabenco.
FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 22-24.5in
Mfr # A71-21
Zoro # G208642085
product price: $508.99
/ea
Free Shipping & Returns
$508.99
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
- Brand Fabenco.
- MFR # A71-21
- Zoro # G208642085
- Country of Origin United States
- Category Safety Gates
Description
Fabenco a series carbon steel galvanized clamp-on self-closing safety gate, fits opening 22-24.5 the a series carbon steel self-closing double bar safety gate offers excellent top rail and mid-rail protection. easy to install - no cutting, welding or drilling. Installs in minutes using simple hand tools. stainless steel spring - our custom-made stainless steel spring automatically closes the gate after each passage. positive stop - our unique stop mechanism provides positive stop without handrail post contact. variety of fabencoat finishes - available in galvanized or safety yellow powder coated. assembly - minimal: clamp-on installation - mounts rh or lh 12 vertical coverage fits 22-24.5.
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
- LIFT-ALL Sling, Wire Rope, L10Ft, VLL5000Lb, Dia1/2In (12IEEX10)
- HAMILTON Plate Caster, Kingpinless Swivel, Ply, 6 in, 1200 lb, Gn (S-ZFHS-6DB)
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ64)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EE2602NFX12)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 28-30.5in (A71-27)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 25-27.5in (A71-24)
- EGA PRODUCTS Safety Swing Gate, Fits 16"-26" Opening, Self Closing, Finish: Stainless Steel (SCG-N-S)
- GLOBAL EQUIPMENT Global Industrial„¢ Adjustable Safety Swing Gate, 16"-26"W Opening, Yellow (SSG1626Y)
- PS INDUSTRIES Gate, 96" to 120" Adj. Opening (ESG-120-PCY)
- CONDOR Adjustbl Sfty Gate, 37to39-1/2in, 2-1/2inW (31TT57)
- EGA PRODUCTS Self Closing Swing Gate, 16"-26" Opening, Finish: Galvanized (SCG-N-G)
- Fabenco. Dock Gates & Doors