Shop All Cable Sleeves
F6 Self Wrap
Braided Tubing, White 75ft ROLL 3/8
Mfr # F6N0.38WH
Zoro # G704245988
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Lbs / 100' 1.2
- Box B 75'
- Wall Thickness Max .025"
- Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand F6 Self Wrap
- MFR # F6N0.38WH
- Zoro # G704245988
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 3/8" |
Details
Color | White |
Item | Braided T |
Lbs / 100' | 1.2 |
Box B | 75' |
Wall Thickness Max | .025" |
Bulk Spool | 1,500' |
Box A | 150' |
Description
Braided T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT Miniature Cable Tie, L 4", 18 Lbs, Natural (4-18-N-100)
- GE Reversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles (CR309B104)
- SQUARE D Contactor, Type L, multipole lighting, power pole, 30A, 2 pole, 2 normally open contacts, 600V, left side mount (8903L3L)
- ZORO SELECT 30A Locking Plug 4P 5W 120/208VAC L21-30P BK/WT (72130NP)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.75" x 50ft - Black (BS-XO-175-BK-50)
- HELI-TUBE 3/4 In. OD X 100FT Nylon Spiral Wrap (HT 3/4 N-100)
- ELECTRIDUCT PET Flame Ret. Braided Sleeve- Black w/White Tracer- 1/4" x 100ft (BSFR-J-025-100-BK/WT)
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (FRN0.75TB250)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 100ft- Black (WL-SW-HD-100-100-BK)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 3/8" x 25ft- Black (BSNF-0375-25)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 10ft- Orange (BS-XO-100-10BP-OR)
- F6 Self Wrap Cable Sleeves