Shop All Cable Sleeves
F6 Self Wrap
Braided Tubing, White 3/4 50ft ROLL
Mfr # F6N0.75WH
Zoro # G804245987
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Lbs / 100' 1.6
- Wall Thickness Max .025"
- Bulk Spool 500'
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand F6 Self Wrap
- MFR # F6N0.75WH
- Zoro # G804245987
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 3/4" |
Details
Color | White |
Item | Braided T |
Lbs / 100' | 1.6 |
Wall Thickness Max | .025" |
Bulk Spool | 500' |
Box A | 100' |
Box B | 50' |
Description
Braided T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 2.000 In., 10 ft., Black (DWN2.00BK10)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 20ft (N201-020-GY)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120V AC (QOB220SWN)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P0808)
- TECHFLEX Tinned Copper, Tubular Braid, 1/4" (MBN0.25SV)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (FRN0.75TB50)
- HELI-TUBE 3/8 In. OD X 100FT PTFE Spiral Wrap (HT 3/8 T-100)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-300-50-BK)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-0625-10)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 50ft- Black (BSRW-J-050-50-BK)
- TECHFLEX Sleeving, 1.250 In., 100 ft., Black (FWN1.25BK)
- F6 Self Wrap Cable Sleeves