Shop All Cable Sleeves
F6 Self Wrap
Braided Tubing, White, 100ft ROLL 1/4
Mfr # F6N0.25WH
Zoro # G104246004
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Box B 100'
- Box A 200'
- Bulk Spool 3,000'
- Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand F6 Self Wrap
- MFR # F6N0.25WH
- Zoro # G104246004
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1/4" |
Details
Color | White |
Item | Braided T |
Box B | 100' |
Box A | 200' |
Bulk Spool | 3,000' |
Lbs / 100' | 0.6 |
Wall Thickness Max | .025" |
Description
Braided T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Explosion Proof Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (EX-AR1613)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 3.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-3-1/2)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (TA-350-2NS-EC)
- IDEAL Cat5E F-T Rj45 Mod Plug, PK100 (85-372J)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-100-50)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/16" x 100ft- Taupe (BS-WI-0188-100-TP)
- TECHFLEX Sleeving, 2.500 In., 25 ft., Black (DWN2.50BK25)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 3/4" Inside Diameter - 100' Length - Black (BSSCE0.75-100)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/8" x 10ft- White (BS-J-SCW-0375-10-WT)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/4" x 50ft- Black (BS-J-SCW-025-50-BK)
- ELECTRIDUCT Industrial Grade Nylon Braided Sleeving (BSNY-J-050-100)
- F6 Self Wrap Cable Sleeves