Shop All Toilet Seat Cover Dispensers
F Matic
Fresh Seat Dispenser, 20PK
Mfr # DRSHP-B100
Zoro # G008332414
Sold in multiples of 4 for $1,499.96
Free Shipping & Returns
$1,499.96
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
- Brand F Matic
- MFR # DRSHP-B100
- Zoro # G008332414
- Country of Origin Japan
- Category Toilet Seat Cover Dispensers
Description
FreshSeat Toilet Seat Cleaner is neater, easier, and safer than ineffective paper toilet seat coversDirect shipping available for a minimum quantity of 4 casesWith FreshSeat, you can enjoy a clean, fresh, safe toilet seat with just a swipe of the sanitizing foam With up to 700 onesecond sprays per can, save time and money in usage, cleaning, and servicing by using FreshSeat The FreshSeat Toilet Seat Cleaner Dispenser installs in seconds, without the use of tools or modifications to walls Easy to follow instructions are printed right on the dispenser and pushbutton operation make it easy to use This item is compatible with Rubbermaid FG402310
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- METHOD Almond Scent Wood Cleaner Liquid 28 oz (1182)
- ZIP-UP Floor Protection Film for Hard Surface, 36 in x 200 ft (FPF36200)
- HOSPECO Cotton Huck Towels 25 lb. Varies Sizes, 200PK (539-25)
- D-LEAD D-LEAD 1 gal. Almond Shampoo and Body Wash Refill (4224ES-4)
- GEORGIA-PACIFIC Dispenser, Seat Cover (57748)
- TOUGH GUY Toilet Seat Cover Dispenser, White (2VEX8)
- BOBRICK Dispenser, Seat Cover, S/S For - Part# Bbkb-221 (BBKB-221)
- SAN JAMAR Toilet Seat Cover Dispenser, Black (TS510TBK)
- TOUGH GUY Toilet Seat Cover Dispenser, 1/2 Fold, 250 Cover Capacity, Wall Mount, Stainless Steel, Silver (1ECK2)
- MACFAUCETS Toilet Seat Cover Dispenser In Satin Brass, SCD-4 (SCD-4 SB)
- SCOTT Toilet Seat Cover Dispenser, Stainless Steel, 16.6 x 12.3 x 2.5 (KCC 09512)
- F Matic Toilet Seat Cover Dispensers