Shop All Ratcheting Wrench Sets
This Product is Discontinued
Ezred
REPLACEMNT HEAD 1/4" RATCHET END (Discontinued)
Mfr # RK4S38B
Zoro # G7059777
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Number of Pieces 5
- Measurement Type SAE
- Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezred
- MFR # RK4S38B
- Zoro # G7059777
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 1/4" |
Details
SAE or Metric | SAE |
Number of Pieces | 5 |
Measurement Type | SAE |
Item | REPLACEMNT HEAD 1/4" RATCHET END |
Description
REPLACEMNT HEAD 1/4 In. RATCHET END
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.