Shop All Mini and Specialty Flashlights
Ezred
Pocket COB Light Stick
Mfr # PCOB
Zoro # G6404557
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Battery Size AAA
- Number of Batteries 3
- Lumens 175
- Flashlight Battery Type NiCd
- Maximum Lumens Output 175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezred
- MFR # PCOB
- Zoro # G6404557
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAA |
Details
Number of Batteries | 3 |
Lumens | 175 |
Flashlight Battery Type | NiCd |
Maximum Lumens Output | 175 |
Item | Pocket COB Light Stick |
Run Time on High Setting | 7 hr. |
Description
Pocket COB Light Stick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNPERIAN 6 Inch Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 12W 1000LM Dimmable 12-Pack (SP34240-12PK)
- RAYOVAC LED Headlight, Virtually Indestructible (DIYPHL3AAA-BTA)
- SIGNIFY LED Lamp, 14W, 2100 lm, 5000K (14T8/COR/48-850/IF21/G/DIM 10/1)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/841/2P/ALTO 10PK)
- EZRED ANYWEAR Red Rechargeable Neck Light, Orange (NK15-OR)
- EZRED $LIGHT POCKET COB 150 LUMEN (EZPCOB)
- NITE IZE Rechargeable Microlight, Coyote (RMLR02-29-R7)
- MAGLITE MAG-Lite 459-M3A012 Aaa Mini Maglite Flashlight Black W-2 B (459-M3A012)
- ENERGIZER Led Inspection Lght 100L (ENPMHH22E)
- NITE IZE Rechargeable Pen Light (RPLRA-01-R7)
- EMI Inspection Flashlight, LED, 49 lm (254)
- Ezred Mini and Specialty Flashlights